800T 30 MM PUSH-BUTTON

Item #: 47611

Cat #: 800T-X549

UPC: 781180160585

Sign In or Register to view pricing and more.
Documents & Guides
AB 800T-X549 800T 30 MM PUSH-BUTTON

Overview

AB 800T-X549 800T 30 MM PUSH-BUTTON
Also known as: 781180160585, 800T-X549

Specifications

Amps: 13
Volts AC: 120
Type: 3 Outlet, Extension Cord
Color: White
Length: 12 ft
Family / Style: 800T
Amps: 13
Type: 3 Outlet, Extension Cord
Length: 12 ft
Volts AC: 120
Color: White
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)