Pruning Sawzall Blade, 12"

Item #: 476109

Cat #: 48-00-1303

UPC: 045242081769

Sign In or Register to view pricing and more.
Documents & Guides
Saw Blade, Sawzall, Pruning, Length: 12 Inch, Width: 3/4 Inch, Thickness: 049 Inch, Teeth Per Inch: 5 TPI, Teeth Type: Induction Hardened, Shank: 1/2 In Universal, Package Quantity: 5

Overview

Saw Blade, Sawzall, Pruning, Length: 12 Inch, Width: 3/4 Inch, Thickness: 049 Inch, Teeth Per Inch: 5 TPI, Teeth Type: Induction Hardened, Shank: 1/2 In Universal, Package Quantity: 5
Milwaukee designs and manufactures SAWZALL blades for the toughest professional applications. Designed for maximize performance in specific cutting applications. Durable, long life blades are the goal of every blade we make. Recommended for pruning trees, smooth sawing green woods.
Also known as: 045242081769, 48-00-1303

Specifications

Width: 3/4 in
Length: 12 in
Width: 3/4 in
Length: 12 in

Customer Reviews

No reviews for this product
(0)