20A Commercial Grade Duplex Receptacle, 5-20R, Brown

Item #: 475995

Cat #: CR020

UPC: 078477815465

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Smooth Face, Side Wired, Steel Strap - Brown

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Smooth Face, Side Wired, Steel Strap - Brown
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477815465, CR020

Specifications

Color: Brown
Phase: 1
Amps: 20
NEMA Configuration: 5-20R
Material: Steel, Nylon
Color: Brown
Amps: 20
Material: Steel, Nylon
Phase: 1
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)