This product may not be available in all locations.
Plug-In Oiltight Limit Switch, Metal, 10 A Std Energy, Rotary Lever
Item #:
475969
Cat #:
802T-A3P1
UPC:
662468082051
Sign In or Register to view pricing and more.
Documents & Guides
Plug-In Oiltight Limit Switch, Metal, 10 A Std Energy, Rotary Lever Arm, 2 Circuits, Std Contacts, 1 NO, 1 NC Contact, Std Low Temp, -18°C, 110 °C High Temp Limit, Snap Acting, Clockwise, Spring Return, Switch Body, NEMA Style Std Mounting, Not Direct Acting, 2.6 lb in, 802T Plug-in Style, 18 Degree Angle, 7 Degree Angle, A600, 67
Overview
Plug-In Oiltight Limit Switch, Metal, 10 A Std Energy, Rotary Lever Arm, 2 Circuits, Std Contacts, 1 NO, 1 NC Contact, Std Low Temp, -18°C, 110 °C High Temp Limit, Snap Acting, Clockwise, Spring Return, Switch Body, NEMA Style Std Mounting, Not Direct Acting, 2.6 lb in, 802T Plug-in Style, 18 Degree Angle, 7 Degree Angle, A600, 67
Also known as: 662468082051, 802T-A3P1
Specifications
Type: | Limit Switches |
Type: | Limit Switches |
Customer Reviews
No reviews for this product
(0)