Male, Panel Receptacle, 90 Deg., 250-750 MCM, Threaded Stud, Cam-Type, Red

Item #: 475944

Cat #: 17R21-R

UPC: 078477991824

Documents & Guides
Male, Panel Receptacle, 90-degree, Threaded Stud, 250-750 MCM, 690 Amp Max.,17 Series Taper Nose, Industrial Grade, Ect Cam-type Connector - Red
Sign In or Register to view pricing and more.

No associated products found.

Overview

Male, Panel Receptacle, 90-degree, Threaded Stud, 250-750 MCM, 690 Amp Max.,17 Series Taper Nose, Industrial Grade, Ect Cam-type Connector - Red

17 Series Taper Nose, Male, Panel Receptacle, 90-Degree, Industrial Grade, Cam-Type Connector, Red

Also known as: 078477991824, 17R21-R

Specifications

Gender: Male
Type: Threaded Stud, Cam-Type Connector
Color: Red
Amps: 690
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
Gender: Male
Color: Red
Volts AC: 600
Type: Threaded Stud, Cam-Type Connector
Amps: 690
Material: Thermoplastic Vulcanizate (TPV)