Power Supply, RPS 15, DIN Rail Mount, 0.63A, 5 Pin, 24 VDC Output

Item #: 475910

Cat #: RPS15

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, RPS 15, DIN Rail Mount, 0.63 Amp, 5 Pin, 24/28 Volt DC Output, 240 Volt AC, 200 Volt DC Input, Order #943 662-015

Overview

Power Supply, RPS 15, DIN Rail Mount, 0.63 Amp, 5 Pin, 24/28 Volt DC Output, 240 Volt AC, 200 Volt DC Input, Order #943 662-015
Also known as: RPS15

Specifications

Volts DC: 24, 28
Volts AC: 230
Type: Power Supply
Amps: 0.630
Volts DC: 24, 28
Type: Power Supply
Volts AC: 230
Amps: 0.630

Customer Reviews

No reviews for this product
(0)