MC STL 12/3 SOL BROWN PURPLE GRAY W/GRD 250 COIL

Item #: 475803

Cat #: MCSTL123SOLBRNGRYPURWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MC STL 12/3 SOL BROWN PURPLE GRAY W/GRD 250 COIL

Overview

MC STL 12/3 SOL BROWN PURPLE GRAY W/GRD 250 COIL
Also known as: MCSTL123SOLBRNGRYPURWG250CL

Specifications

Length: 250 ft
Conductors: 3
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Color: Brown/Gray/Purple
Package Type: Coil
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Package Type: Coil
Conductors: 3
Gauge: 12
Volts AC: 600
Color: Brown/Gray/Purple

Customer Reviews

No reviews for this product
(0)