WIRE 12/3 W/G STL MC SOL RED/BLUE/WHITE 250FT

Item #: 475791

Cat #: MCSTL123SOLBLUREDWHTWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WIRE 12/3 W/G STL MC SOL RED/BLUE/WHITE 250FT

Overview

WIRE 12/3 W/G STL MC SOL RED/BLUE/WHITE 250FT
Also known as: MCSTL123SOLBLUREDWHTWG250CL

Specifications

Length: 250 ft
Conductors: 3
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Color: Blue/Red/White
Package Type: Coil
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Package Type: Coil
Conductors: 3
Gauge: 12
Volts AC: 600
Color: Blue/Red/White

Customer Reviews

No reviews for this product
(0)