Indicating Light, White LED, 12-240V AC/DC, Back Mount

Item #: 475730

Cat #: 8010010010

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Indicating Light, White LED, 12-240V AC/DC, Back Mount

Overview

Indicating Light, White LED, 12-240V AC/DC, Back Mount
R. STAHL Series 8010 indicator lamps use a white LED with light distribution optics, the light on which can be coloured red, yellow, green or blue using calottes. This means that important switching device signals can be easily identified even under poor lighting conditions. The indicator lamps are robust and can be used down to -60 °C.
Also known as: 8010010010

Specifications

Type: Indicating Light, LED
Color: White
Mounting: Back
Volts AC Range: 12 - 240
Volts DC Range: 12 - 240
Type: Indicating Light, LED
Mounting: Back
Volts DC Range: 12 - 240
Color: White
Volts AC Range: 12 - 240

Customer Reviews

No reviews for this product
(0)