Relay, Solid State, Tube Base, LED, 5A @ 100-240VAC, 5-24VDC

Item #: 47570

Cat #: 700-SAZY5Z25

UPC: 611320661699

Documents & Guides
Relay, Solid State, Tube Based Style, Socketed, with LED Diaganostic Indicator, Rated Output of 5 Amp @ 100 - 240 Volt AC, Rated Input of 5 - 24 Volt DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Solid State, Tube Based Style, Socketed, with LED Diaganostic Indicator, Rated Output of 5 Amp @ 100 - 240 Volt AC, Rated Input of 5 - 24 Volt DC
Designed, manufactured, and tested to meet you most critical demands. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on your activities, not parts. You’ll love the flexibility and industry-proven reliability. Catalog item 700-SAZY5Z25 from Rockwell Automation® is a 5-24 V DC tube socket 5 A relay. Its specifications include: eight pin, 100 to 240 V AC, and LED.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320661699, 700-SAZY5Z25

Specifications

Amps: 5
Type: Solid State, Relay
Mounting: Socket
Base: 8-Pin
Volts AC Range: 100 - 240
Volts DC Range: 5 - 24
Amps: 5
Mounting: Socket
Volts AC Range: 100 - 240
Type: Solid State, Relay
Base: 8-Pin
Volts DC Range: 5 - 24

Customer Reviews

No reviews for this product
(0)