LED PolyTac Tactical Flashlight

Item #: 475600

Cat #: 88853

UPC: 080926888531

Sign In or Register to view pricing and more.
Documents & Guides
Tactical Flashlight, PolyTac, Waterproof, Bulb Type: LED, Body Color: Yellow, Light Color: White, Length: 5.22", Diameter: 1.25", Weight: 4.1 oz, Lamp Life: 50 000 Hours, Run Time: 3 Hours, Power Requirements: (2) CR123A Lithium Batteries

Overview

Tactical Flashlight, PolyTac, Waterproof, Bulb Type: LED, Body Color: Yellow, Light Color: White, Length: 5.22", Diameter: 1.25", Weight: 4.1 oz, Lamp Life: 50 000 Hours, Run Time: 3 Hours, Power Requirements: (2) CR123A Lithium Batteries
Rugged housing, extreme brightness and extended run times make this lighting tool ideal for a broad range of lighting applications at the best value. Superior grip texture for a comfortable/slip-resistant feel. TEN-TAP® Programming lets you choose the order of operating modes: 1.) high/strobe/low; 2.) high only; 3.) low/high. IPX7- waterproof to 1m for 30 minutes. Maximum light output throughout battery life.
Also known as: 080926888531, 88853

Specifications

Lumens: 275, 195
Type: Lithium Battery
Length: 5.340 in
Color: Yellow
Lumens: 275, 195
Length: 5.340 in
Type: Lithium Battery
Color: Yellow

Customer Reviews

No reviews for this product
(0)