Exit Sign/Emergency Light Combo Unit, Single Face, Nema 4X

Item #: 475528

Cat #: BAXV24E1RD4X2-M12

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Exit Sign, 2-Head Emergency Light Combination Unit, Single Face, Nema 4X, Vandal Resistant and Harsh Environment, Black Finish with Red Letter, 120/277 Volt AC, 12 Volt DC

Overview

Exit Sign, 2-Head Emergency Light Combination Unit, Single Face, Nema 4X, Vandal Resistant and Harsh Environment, Black Finish with Red Letter, 120/277 Volt AC, 12 Volt DC
Also known as: BAXV24E1RD4X2-M12

Specifications

Wattage: 24
Mounting: Surface
Color: Black/Red
Volts DC: 12
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 4X
Wattage: 24
Color: Black/Red
Volts AC Range: 120 - 277
Mounting: Surface
Volts DC: 12
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)