Emergency Light, 2 Head, 120/277V, 6V Output, 12W

Item #: 475517

Cat #: ELM2-SD90-NAWT

UPC: 784231012864

Sign In or Register to view pricing and more.
Documents & Guides
Emergency Light, 2 Head, 120/277 Volt AC Input, 6V Output, 12 Watt, Self-Diagnostics, MR24 Multi-Faceted Reflector

Overview

Emergency Light, 2 Head, 120/277 Volt AC Input, 6V Output, 12 Watt, Self-Diagnostics, MR24 Multi-Faceted Reflector
Also known as: 784231012864, ELM2-SD90-NAWT

Specifications

Volts DC: 6
Wattage: 12
Material: Thermoplastic
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Volts DC: 6
Material: Thermoplastic
Light Technology: LED
Wattage: 12
Color: White
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)