![COMPACT CIRCUIT PROTECTOR, 3 POLE,30A CF COMPACT CIRCUIT PROTECTOR, 3 POLE,30A CF](https://rexel-cdn.com/products/image.jpg?i=0F29A33A-8B3C-4404-A17A-89B6B04DE6BB&f=420)
COMPACT CIRCUIT PROTECTOR, 3 POLE,30A CF
Item #: 4755
Cat #: CCP-3-30CF
UPC: 051712201483
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series CCP UL98 fusible disconnect, 600 Vac, 125 Vdc, 30A, UL98 fusible disconnect, Three-pole, CUBEFuse
Overview
Eaton Bussmann series CCP UL98 fusible disconnect, 600 Vac, 125 Vdc, 30A, UL98 fusible disconnect, Three-pole, CUBEFuse
The revolutionary Bussmann™ series CCP with CUBEFuse™ is a fused branch circuit disconnect that requires up to 67% less space with ratings up to 600A. The CCP with CUBEFuse simplifies selective coordination and allows for isolation of individual branch circuit loads for safe work practices.
Also known as: 051712201483, CCP-3-30CF
Specifications
Poles: | 3 |
Amps: | 30 |
Type: | Cube Fuses |
Volts AC: | 600 |
Poles: | 3 |
Type: | Cube Fuses |
Amps: | 30 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)