S.S. CHNF ENCLOSURE

Item #: 475481

Cat #: SCE-10086CHNFSS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
S.S. CHNF ENCLOSURE

Overview

S.S. CHNF ENCLOSURE
Also known as: SCE-10086CHNFSS

Specifications

Depth: 6 in
Width: 8 in
Material: Stainless Steel
Height: 10 in
IP/NEMA Rating: NEMA 4X
Depth: 6 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Width: 8 in
Height: 10 in

Customer Reviews

No reviews for this product
(0)