Dual Rated Lug 350-6

Item #: 475449

Cat #: 350T

UPC: 662381001085

Sign In or Register to view pricing and more.
Documents & Guides
1 Port Aluminum Lug 350 MCM - 6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .

Overview

1 Port Aluminum Lug 350 MCM - 6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Also known as: 662381001085, 350T

Specifications

Conductors: 1
Material: Aluminum
Conductors: 1
Material: Aluminum

Customer Reviews

No reviews for this product
(0)