Black Resin Thermal Transfer Ribbon, 2-1/2" x 300'
Item #: 475445
Cat #: RMER2BL
UPC: 074983334704
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Resin Ribbon, Thermal Transfer, Dimensions: 2-1/2 inch x 300 feet, Color: Black, Compatible With: TDP43ME Printer
Overview
Resin Ribbon, Thermal Transfer, Dimensions: 2-1/2 inch x 300 feet, Color: Black, Compatible With: TDP43ME Printer
Also known as: 074983334704, RMER2BL
Specifications
Width: | 2 1/2 in |
Type: | Ribbon |
Color: | Black |
Length: | 300 ft |
Width: | 2 1/2 in |
Color: | Black |
Type: | Ribbon |
Length: | 300 ft |
Customer Reviews
No reviews for this product
(0)