Enclosure, NEMA 4X, Hinge Cover, 16" x 12" x 6"

Item #: 475426

Cat #: EXE16126SS61

UPC: 783510214777

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Wall-Mount, NEMA 4X, Hinge Cover, Hazardous Location, 16 x 12 x 6 Inch, Stainless Steel

Overview

Enclosure, Wall-Mount, NEMA 4X, Hinge Cover, Hazardous Location, 16 x 12 x 6 Inch, Stainless Steel
Also known as: 783510214777, EXE16126SS61

Specifications

Material: Stainless Steel
Size: 16 x 12 x 6 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Size: 16 x 12 x 6 in

Customer Reviews

No reviews for this product
(0)