Locking Switch, 24V AC/DC, Solenoid, GD2 Standard Actuator

Item #: 47537

Cat #: 440G-T27175

UPC: 611320489491

Documents & Guides
Switch, GuardMaster, Locking Safety, 24 Volt AC/DC, Solenoid, 2 Normally Closed Safety Contacts, 1 Normally Open Auxilliary Contact, TLS 2, Power to Lock, GD2 Standard Actuator, 1/2 Inch NPT Adapter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch, GuardMaster, Locking Safety, 24 Volt AC/DC, Solenoid, 2 Normally Closed Safety Contacts, 1 Normally Open Auxilliary Contact, TLS 2, Power to Lock, GD2 Standard Actuator, 1/2 Inch NPT Adapter
The Atlas™ 5 Guard Locking Switch is a positive-mode, tongue-operated interlock switch. It locks a machine guard closed until power is isolated then keeps the power isolated while the guard is open. With two safety (N.C.) contacts and two auxiliary (N.O.) contacts, the Atlas 5 switch is ideal for PLC-controlled machines.
Also known as: 611320489491, 440G-T27175

Specifications

Type: Switch, Interlock
Color: Red
Volts DC: 24
Volts AC: 24
Type: Switch, Interlock
Volts DC: 24
Color: Red
Volts AC: 24

Customer Reviews

No reviews for this product
(0)