Transformer, Pool & Spa, 120VAC Input, 12/13/14VAC Output, 100VA

Item #: 475368

Cat #: T79101SL

UPC: 047503450000

Documents & Guides
Transformer, Pool & Spa, 120 Volt AC Input, 12/13/14 Volt AC Output, 100 VA, Stainless Steel, 1-Phase, Line Left
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Pool & Spa, 120 Volt AC Input, 12/13/14 Volt AC Output, 100 VA, Stainless Steel, 1-Phase, Line Left
Also known as: 047503450000, T79101SL

Specifications

Volt Amps: 100
Type: Pool/Spa Transformer
Secondary Voltage: 12, 13, 14
Primary Voltage: 120
Volt Amps: 100
Secondary Voltage: 12, 13, 14
Type: Pool/Spa Transformer
Primary Voltage: 120

Customer Reviews

No reviews for this product
(0)