
WIRE 10/2 W/G STL MC SOL RED/WHITE 250FT
Item #: 475366
Cat #: MCSTL102SOLREDWHTWG250CL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WIRE 10/2 W/G STL MC SOL RED/WHITE 250FT
Overview
WIRE 10/2 W/G STL MC SOL RED/WHITE 250FT
Also known as: MCSTL102SOLREDWHTWG250CL
Specifications
Gauge: | 10 |
Length: | 250 ft |
Color: | Red/White |
Conductors: | 2 |
Jacket: | Steel |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Solid |
Package Type: | Coil |
Gauge: | 10 |
Color: | Red/White |
Jacket: | Steel |
Volts AC: | 600 |
Package Type: | Coil |
Length: | 250 ft |
Conductors: | 2 |
Material: | Copper |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)