![Toggle Latch, 2 Toggle Latch, 2](https://rexel-cdn.com/products/hofaft44xss.jpg?i=1890F555-9343-4510-8A18-F03DD53BF901&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Toggle Latch for Type 4 and 4X Floor-Mount and Free-Stand Enclosures, Type 4,4x Qty 2, SS Type 304
Overview
Toggle Latch for Type 4 and 4X Floor-Mount and Free-Stand Enclosures, Type 4,4x Qty 2, SS Type 304
Provides quick access to Type 4 and 4X floor-mount and free-stand enclosures with clamps. The 3/8-16 threaded, stainless steel toggle latches replace the standard stainless steel bolts. Operation of the toggle releases the door clamp so the door can be opened without tools. Two Type 316 stainless steel toggle assemblies included.
Also known as: 783510323608, AFT44XSS
Specifications
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Customer Reviews
No reviews for this product
(0)