Converse, Triplex Secondary UD, 2/0-2/0-2/0, Alum., 1000', Tri-Rated

Item #: 475305

Cat #: HUNTERTRIRATED1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(2) 2/0 AWG with (1) 2/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Converse, 1.114" Diameter

Overview

(2) 2/0 AWG with (1) 2/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Converse, 1.114" Diameter
Also known as: HUNTERTRIRATED1000RL

Specifications

Conductors: 3
Length: 1000 ft
Color: Black
Gauge: 2/0
Volts AC: 600
Jacket: CPE
Material: Aluminum
Conductors: 3
Color: Black
Volts AC: 600
Material: Aluminum
Length: 1000 ft
Gauge: 2/0
Jacket: CPE

Customer Reviews

No reviews for this product
(0)