Overview
MLB 44GE-NK-NP WIREWAY END
Also known as: 784572155381, 44GE-NK-NP
Specifications
IP/NEMA Rating: | NEMA 1 |
Width: | 4 in |
Height: | 4 in |
Material: | Steel |
Color: | Plain |
IP/NEMA Rating: | NEMA 1 |
Height: | 4 in |
Color: | Plain |
Width: | 4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)