Overview
MLB 1010GE-NK-NP WIREWAY END
Also known as: 784572155367, 1010GE-NK-NP
Specifications
IP/NEMA Rating: | NEMA 1 |
Width: | 10 in |
Material: | Steel |
Height: | 10 in |
Color: | Plain |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Color: | Plain |
Width: | 10 in |
Height: | 10 in |
Customer Reviews
No reviews for this product
(0)