7-1/2" RESI-MASTER™ Heavy-Duty Ship Auger, 1-1/8"

Item #: 475272

Cat #: 35-899

UPC: 783250632930

Sign In or Register to view pricing and more.
Documents & Guides
Resi-Master, Heavy Duty, Single Helix, Short Ship Auger Bit, 1-1/8", 7-1/2" OAL, 5" Flute

Overview

Resi-Master, Heavy Duty, Single Helix, Short Ship Auger Bit, 1-1/8", 7-1/2" OAL, 5" Flute
62° cutting angle reinforces the cutting edge and provides greater durability Hardened lead screw and cutting edge provide increased wear resistance and extended life Secondary relief angle evacuates wood chips quickly and prevents auger from jamming Oversized cutting head makes hole larger than body of bit for easy ejection from work piece
Also known as: 783250632930, 35-899

Specifications

Diameter: 1 1/8 in
Type: Auger Bit
Length: 7 1/2 in
Diameter: 1 1/8 in
Length: 7 1/2 in
Type: Auger Bit

Customer Reviews

No reviews for this product
(0)