6 LAMP T8 F-BAY

Item #: 475243

Cat #: HBL632-L4

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MET HBL632-L4 6 LAMP T8 F-BAY

Overview

MET HBL632-L4 6 LAMP T8 F-BAY
Also known as: HBL632-L4

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)