Sign In or Register to view pricing and more.
Documents & Guides
One-door Fs Enclosure Type 4, Bulletin A4l (large Type 4 Enclosures), Size/dims:72.06x37.06x24.06, Material/finish: Steel/gray
Overview
One-door Fs Enclosure Type 4, Bulletin A4l (large Type 4 Enclosures), Size/dims:72.06x37.06x24.06, Material/finish: Steel/gray
Also known as: 783510274702, A72H3724FS
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)