This product may not be available in all locations.

Locking Switch, 24V AC/DC, Solenoid, Fully Flexible Actuator
Item #: 47514
Cat #: 440G-T27177
UPC: 611320489514
Documents & Guides
Switch, GuardMaster, Locking Safety, 24 Volt AC/DC, Solenoid, 2 Normally Closed Safety Contacts, 1 Normally Open Auxilliary Contact, TLS 2, Power to Lock, Fully Flexible Actuator, 1/2 Inch NPT Adapter
Sign In or Register to view pricing and more.
No associated products found.
Overview
Switch, GuardMaster, Locking Safety, 24 Volt AC/DC, Solenoid, 2 Normally Closed Safety Contacts, 1 Normally Open Auxilliary Contact, TLS 2, Power to Lock, Fully Flexible Actuator, 1/2 Inch NPT Adapter
Our TLS-Z GD2 Guard Locking Switch is an interlock switch that has a uniquely coded RFID door sensor with inductive door position sensing technology. This switch can detect if an actuator key breaks or becomes separated from its door mounted position. Built with the same solid-state technology as the TLS GD2, this switch supports the highest level of safety – Performance Level “e” (Ple) to EN ISO 13849-1.
Also known as: 611320489514, 440G-T27177
Specifications
Type: | Switch, Interlock |
Color: | Red |
Volts DC: | 24 |
Volts AC: | 24 |
Type: | Switch, Interlock |
Volts DC: | 24 |
Color: | Red |
Volts AC: | 24 |
Customer Reviews
No reviews for this product
(0)