Breaker, 100A, 3P, Molded Case, G Frame

Item #: 47503

Cat #: 140U-G2C3-D10

UPC: 781180483868

Sign In or Register to view pricing and more.
Documents & Guides
G Frame Molded Case Circuit Breaker, 100 Amp, 3-pole, 20 -29 kA, T/M-Fixed Thermal / Fixed Magnetic

Overview

G Frame Molded Case Circuit Breaker, 100 Amp, 3-pole, 20 -29 kA, T/M-Fixed Thermal / Fixed Magnetic
Also known as: 781180483868, 140U-G2C3-D10

Specifications

Poles: 3
Family / Style: 140U
Amps: 100
Type: G Frame Circuit Breaker
Poles: 3
Amps: 100
Family / Style: 140U
Type: G Frame Circuit Breaker

Customer Reviews

No reviews for this product
(0)