Transformer, Control, 50VA, 120 x 240 Primary- 24 Secondary, 1PH

Item #: 475028

Cat #: SP50PR

UPC: 803423098933

50 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts, Spartan, Industrial Control Transformer
Sign In or Register to view pricing and more.

No associated products found.

Overview

50 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts, Spartan, Industrial Control Transformer
Also known as: 803423098933, SP50PR

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 24
Primary Voltage: 120/240
Volt Amps: 50
Phase: 1
Primary Voltage: 120/240
Type: Industrial Control, Transformer
Secondary Voltage: 24

Customer Reviews

No reviews for this product
(0)