Illuminated Decora Rocker Switch, 1-Pole, 15A, 120/277V, Light Almond

Item #: 47500

Cat #: 5611-2T

UPC: 078477275016

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Decora Rocker Lighted Handle - Illuminated OFF Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Light Almond

Overview

15 Amp, 120/277 Volt, Decora Rocker Lighted Handle - Illuminated OFF Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Light Almond
Featuring a look and feel that qualify them as modern classics, Decora Designer Rocker Switches add so much at a modest cost that no home should be without them. Their sleek simplicity and smooth, quiet operation stem from quality materials fitted to tight tolerances and finished with great care, ensuring years of trouble-free service. Easy to wire, they work with tungsten, fluorescent and resistive loads. Legendary Decora® Designer Rocker Switches come in a variety of colors to harmonize with any décor. Their sturdy construction and dependable performance are everything you’d expect from the pre-eminent switch maker.
Also known as: 078477275016, 5611-2T

Specifications

Type: Grounding, Residential Grade, Illuminated Off, Rocker Switch, Decora
Color: Light Almond
Volts AC: 120, 277
Poles: 1
Amps: 15
Family / Style: Decora
Type: Grounding, Residential Grade, Illuminated Off, Rocker Switch, Decora
Volts AC: 120, 277
Amps: 15
Color: Light Almond
Poles: 1
Family / Style: Decora

Customer Reviews

No reviews for this product
(0)