DUAL N4X2-I

Item #: 474844

Cat #: N4X2I

UPC: 782520830403

Sign In or Register to view pricing and more.

Overview

DUAL N4X2-I
Also known as: 782520830403, N4X2I

Specifications

Volts DC: 6
Wattage: 15
Color: Gray
Material: Thermoplastic
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Color: Gray
Light Technology: Incandescent
Wattage: 15
Material: Thermoplastic
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)