This product has been discontinued.
![Preset Timer, 5-60 mins, Maestro, White Preset Timer, 5-60 mins, Maestro, White](https://rexel-cdn.com/products/lutmat51wh.jpg?i=94FA5BCE-8327-406C-9739-0F3E0308187B&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, No Neutral Required, Color: White, Minimum Load Requirement 40W. Many Vent Fans Draw Less than 40W and This Timer Causes Them to Cycle On & Off. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.
Overview
Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, No Neutral Required, Color: White, Minimum Load Requirement 40W. Many Vent Fans Draw Less than 40W and This Timer Causes Them to Cycle On & Off. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.
Maestro Countdown Timer, Single-pole, no neutral required, 120V/600W/VA (5A) inwhite
Also known as: 027557290265, MA-T51-WH, bathroom timer, dimer with out neutral
Specifications
Wattage: | 600 |
Type: | SPST, In-Wall, Electronic |
Amps: | 5 |
Volts AC: | 120 |
Family / Style: | Maestro |
Color: | White |
Mounting: | Knuckle |
Wattage: | 600 |
Amps: | 5 |
Family / Style: | Maestro |
Mounting: | Knuckle |
Type: | SPST, In-Wall, Electronic |
Volts AC: | 120 |
Color: | White |
Customer Reviews
1 Overall
(1)
1/5
Michael Mitchell - Columbia Falls, MT on 06/21/2022
Don't buy this. They are junk.
These timers used to be my favorite. However Lutron has not kept up. They no longer work with most fans.