Strut Conduit Clamp, Universal, 1" EMT, 3/4" Rigid, Steel

Item #: 47457

Cat #: SCH16

UPC: 782856252160

Documents & Guides
One Piece Strut Clamp. 1" EMT; 3/4" Rigid. Static Load Limit: 200 lbs. Standard Packaging Quality: 100.
Sign In or Register to view pricing and more.

Overview

One Piece Strut Clamp. 1" EMT; 3/4" Rigid. Static Load Limit: 200 lbs. Standard Packaging Quality: 100.
One-piece conduit clamp No screws or bolts to drop Requires only a screwdriver or nutdriver for installation Fits into open side of strut channel
Also known as: 782856252160, SCH16, Kindorf strap

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)