
1 Ocal Guab36 Gray
Item #: 47456
Cat #: GUAB36-G
UPC: 704508384265
Documents & Guides
O-cal Guab36 1" Cast Ironj.box Pvc Ctd Grey
Sign In or Register to view pricing and more.
No associated products found.
Overview
O-cal Guab36 1" Cast Ironj.box Pvc Ctd Grey
Also known as: 704508384265, GUAB36-G
Specifications
Diameter: | 1 in |
Material: | Ductile Iron, Die Cast PVC Coated Aluminum |
Color: | Gray |
Diameter: | 1 in |
Color: | Gray |
Material: | Ductile Iron, Die Cast PVC Coated Aluminum |
Customer Reviews
No reviews for this product
(0)