CAT6, 10 Gain, 1000' Reel, White

Item #: 474464

Cat #: 66-240-4B

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
CAT6, 23 AWG, Copper Conductor, Plenum, 1000 Ft./Box, Color: White

Overview

CAT6, 23 AWG, Copper Conductor, Plenum, 1000 Ft./Box, Color: White
10Gain® cable brings Category 6A UTP performance to a new level. This cable meets the internal and alien cross-talk performance requirements of ANSI/TIA-568-C.2 as tested in a 6 around 1 configuration. With guaranteed performance out to 500 MHz and independently verified and monitored by UL, 10Gain CAT 6A cable demonstrates superior capability for 10 Gigabit Ethernet (10 GbE) and all other bandwidth intensive and legacy applications.
Also known as: 66-240-4B

Specifications

Gauge: 23
Conductors: 4 Pair
Shielding: Unshielded
Gauge: 23
Shielding: Unshielded
Conductors: 4 Pair

Customer Reviews

No reviews for this product
(0)