Type BD 1-inch CTL Plug-on Breaker

Item #: 474363

Cat #: BD2040

UPC: 786676003940

Eaton BR thermal magnetic circuit breaker,Type BD 1-Inch CTL plug-on circuit breaker,Includes rejection tab feature,20-40 A,10 kAIC,Single-pole,120V,BD,#14-4 AWG Cu/Al,BD,Type BR Loadcenters
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton BR thermal magnetic circuit breaker,Type BD 1-Inch CTL plug-on circuit breaker,Includes rejection tab feature,20-40 A,10 kAIC,Single-pole,120V,BD,#14-4 AWG Cu/Al,BD,Type BR Loadcenters
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Also known as: 786676003940, BD2040

Specifications

Family / Style: BD
Volts AC: 120, 240
Amps: 20, 40
Poles: 1
Interrupt Rating DC: 10 kA
Family / Style: BD
Amps: 20, 40
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 1

Customer Reviews

No reviews for this product
(0)