Safety Switch, Tongue, Elf, Semi-Flex, GD2 Actuator

Item #: 47423

Cat #: 440K-E33031

UPC: 611320489699

Sign In or Register to view pricing and more.
Documents & Guides
Switch, GuardMaster, Elf, Safety, Tongue, GD2 Metal Alignment Guide, with Semi-Flex Actuator, 18 Volt Dc, 3 mA, 1 Normally Closed Safety Contact, 1 Normally Open Auxiliary Contact, BBM, 1/2 Inch, NPT Conduit Adapter

Overview

Switch, GuardMaster, Elf, Safety, Tongue, GD2 Metal Alignment Guide, with Semi-Flex Actuator, 18 Volt Dc, 3 mA, 1 Normally Closed Safety Contact, 1 Normally Open Auxiliary Contact, BBM, 1/2 Inch, NPT Conduit Adapter
Our Trojan™ 5 & 6 Universal Tongue Interlock Switches are universal tongue- or key-operated safety interlock switches. They fit at the leading edge of sliding, hinged or lift-off guards. With dual key entry slots and rotatable heads, movable only by releasing the cover screws, these switches offer four actuator entry options.
Also known as: 611320489699, 440K-E33031

Specifications

Type: Switch, Safety, Elf
Color: Red
Volts DC: 18
Amps: 0.003
Type: Switch, Safety, Elf
Volts DC: 18
Color: Red
Amps: 0.003

Customer Reviews

No reviews for this product
(0)