Safety Switch, 60A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 12, Window

Item #: 474208

Cat #: DH362UDKNW3G

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
60 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 12, Upper Window, Neutral Ground Lugs, 2 Normally Open, 2 Normally Closed, Auxiliary Contacts

Overview

60 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 12, Upper Window, Neutral Ground Lugs, 2 Normally Open, 2 Normally Closed, Auxiliary Contacts
Also known as: DH362UDKNW3G

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 3R, NEMA 12
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12

Customer Reviews

No reviews for this product
(0)