Cordset, Mini-Change, B-Size, Single-Ended, Female (90 degree) Pigtail, 6P, 3.66m

Item #: 47417

Cat #: 206003A01F120

UPC: 786788439927

Documents & Guides
Cordset, Mini-Change« B-Size, Single-Ended, Female, 90 Degree, to Pig Tail, 6 Poles, STOOW Cable, 3.66m Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cordset, Mini-Change« B-Size, Single-Ended, Female, 90 Degree, to Pig Tail, 6 Poles, STOOW Cable, 3.66m Length
Brad Mini-Change Connectors are the standard by which all miniature connectors are measured. First introduced in 1968, the Mini-Change connector pioneered the market for rugged, sealed connectors in industrial applications. These connectors provided the first quick-connect alternative to hard-wiring. Mini-Change connectors are available in a wide variety of circuits and configurations, with pole configurations available in 2 through 12, 14 and 19. With Mini-Change connectors, industrial device wiring is easier to install and maintain. To ensure a consistent, low-resistance connection, the patented Quad Beam™ female contact is used. Connectors are sealed to provide IP67 protection. An anti-vibration feature prevents the coupler from loosening, even under extreme conditions.
Also known as: 786788439927, 206003A01F120

Specifications

Gender: Male
Volts DC: 600
Length: 12 ft
Material: PVC
Volts AC: 600
IP/NEMA Rating: IP67
Amps: 8
Color: Yellow
Pins: 6
Gender: Male
Length: 12 ft
Volts AC: 600
Amps: 8
Pins: 6
Volts DC: 600
Material: PVC
IP/NEMA Rating: IP67
Color: Yellow

Customer Reviews

No reviews for this product
(0)