![Decora Switch, 20A, 120/177V, 1-Pole, Light Almond, Back/Side Wired Decora Switch, 20A, 120/177V, 1-Pole, Light Almond, Back/Side Wired](https://rexel-cdn.com/products/4.jpg?i=FE616A4E-9A57-4DC4-805D-BA33E1EDFEFD&f=420)
Decora Switch, 20A, 120/177V, 1-Pole, Light Almond, Back/Side Wired
Item #:
47411
Cat #:
5621-2T
UPC:
078477271001
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp-120/277 Volt Ac. Single-pole Decora Rocker Switch Back And Side Wired. Light Almond
Overview
20 Amp-120/277 Volt Ac. Single-pole Decora Rocker Switch Back And Side Wired. Light Almond
Decora Plus devices combine designer styling with all the benefits of rugged Commercial Grade construction. The robust product offering includes: single pole, double pole, 3 and 4-way switches, momentary and maintained contact switches, as well as pilot light and illuminated switches.
Also known as: 078477271001, 5621-2T
Specifications
Color: | Light Almond |
Type: | Commercial Grade, Rocker Switch, Self-Grounding, Decora |
Volts AC: | 120, 277 |
Amps: | 20 |
Poles: | 1 |
Color: | Light Almond |
Volts AC: | 120, 277 |
Poles: | 1 |
Type: | Commercial Grade, Rocker Switch, Self-Grounding, Decora |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)