Motor Controller, Open Type, 480A, 200 - 480V, 100 - 240VAC Coil, Braking Control

Item #: 474108

Cat #: 150-F480NBDD

UPC: 662073047902

Sign In or Register to view pricing and more.
Documents & Guides
Motor Controller, SMC-Flex, Open Type, 480 Amp, Input Voltage of 200 - 480 Volt, 100 - 240 Volt AC Coil, Braking Control Option

Overview

Motor Controller, SMC-Flex, Open Type, 480 Amp, Input Voltage of 200 - 480 Volt, 100 - 240 Volt AC Coil, Braking Control Option
The SMC Flex controller is modular so that it can help simplify installation and commissioning. A built-in LCD display, keypad, and flexible communications provide optimized configuration, advanced performance, diagnostics, and protection. Three-phase control, electronic overload, and integrated bypass along with removable control module, power modules, and fan assembly are combined in a cost-effective package for your demanding applications.
Also known as: 662073047902, 150-F480NBDD

Specifications

Phase: 3
Type: Softstarter, Motor Controller
Amps: 480
Volts AC Range: 200 - 480
Volts AC Control Range: 100 - 240
Phase: 3
Amps: 480
Volts AC Control Range: 100 - 240
Type: Softstarter, Motor Controller
Volts AC Range: 200 - 480

Customer Reviews

No reviews for this product
(0)