Metal Halide Lamp, Pulse Start, ED28, 320W, Clear

Item #: 474083

Cat #: MP320W/BU/ED28/UVS/PS

UPC: 090444101036

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Pulse Start, 320 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw Exclusionary (EX39), Lumens: 31000, CRI: 68, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M154/O, M132/O

Overview

Metal Halide Lamp, Pulse Start, 320 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw Exclusionary (EX39), Lumens: 31000, CRI: 68, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M154/O, M132/O
Also known as: 090444101036, MP320W/BU/ED28/UVS/PS

Specifications

Type: Pulse Start
Color Temperature: 4000 (Cool White)
ANSI Code: M154/O, M132/O
Shape: ED28 (Elliptical Dimple)
Lumens: 31000
Color Rendering Index (CRI): 68
Wattage: 320
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Type: Pulse Start
ANSI Code: M154/O, M132/O
Lumens: 31000
Wattage: 320
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 68
Light Technology: HID

Customer Reviews

No reviews for this product
(0)