Enclosure, NEMA 4, Continuous Hinge With Clamps, 30" x 24" x 8"

Item #: 47400

Cat #: A30H24BLP

UPC: 783510244705

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Continuous Hinge with Clamps, NEMA 4, 30 x 24 x 8 Inch, Steel/Gray, Wall Mount

Overview

Enclosure, Continuous Hinge with Clamps, NEMA 4, 30 x 24 x 8 Inch, Steel/Gray, Wall Mount
These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.
Also known as: 783510244705, A30H24BLP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Width: 24 in
Height: 30 in
Depth: 8 in
Mounting: Surface
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4
Height: 30 in
Mounting: Surface
Special Program: Hoffman On Demand
Width: 24 in
Depth: 8 in
Material: Steel

Customer Reviews

No reviews for this product
(0)