
Strut Strap, 1-Piece, Diameter: 1-1/2 - 2", Steel
Item #: 47394
Cat #: SCH32B
UPC: 782856252375
Documents & Guides
One Piece Strut Clamp, With Back Plate. 2" EMT; 1-1/2" Rigid. Static Load Limit: 350 lbs. Standard Packaging Quantity: 50.
Sign In or Register to view pricing and more.
Overview
One Piece Strut Clamp, With Back Plate. 2" EMT; 1-1/2" Rigid. Static Load Limit: 350 lbs. Standard Packaging Quantity: 50.
One-piece cable/conduit clamp with protective boot No screws or bolts to drop Requires only a screwdriver or nutdriver for installation Fits into open side of strut channel
Also known as: 782856252375, SCH32B, strut horse shoe
Specifications
Diameter: | 1 1/2 in, 2 in |
Material: | Steel |
Diameter: | 1 1/2 in, 2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)