Bare Copper, Soft Drawn, 3/0 AWG, Stranded, 5000'

Item #: 473875

Cat #: BARESD3/019STR5000RL

UPC: 980100337810

Sign In or Register to view pricing and more.
Documents & Guides
Bare Copper, Soft Drawn, 3/0 AWG, 19 Strand, 5000'

Overview

Bare Copper, Soft Drawn, 3/0 AWG, 19 Strand, 5000'
Also known as: 980100337810, BARESD3/019STR5000RL

Specifications

Gauge: 3/0
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Gauge: 3/0
Volts AC: 600
Material: Soft Drawn Copper
Package Type: Reel
Length: 5000 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)