Wiring Duct, Wide Slot, 2" x 3" x 6', PVC, Black

Item #: 47384

Cat #: G2X3BL6

UPC: 074983619566

Sign In or Register to view pricing and more.
Wiring Duct, Type G, Wide Slot, 2" W x 3" H x 6' L, PVC, Intrinsic Black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct, Type G, Wide Slot, 2" W x 3" H x 6' L, PVC, Intrinsic Black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983619566, G2X3BL6

Specifications

Width: 2 in
Color: Black
Material: PVC
Height: 3 in
Length: 6 ft
Width: 2 in
Material: PVC
Length: 6 ft
Color: Black
Height: 3 in

Customer Reviews

No reviews for this product
(0)