Transformer, 100VA, 600V - 120/240V, TA Series, Control, 1PH

Item #: 473830

Cat #: TA83311

UPC: 047503090763

Documents & Guides
100 VA, 1-Phase, 600V Primary Volts - 120/240V Secondary Volts, TA Series Industrial Control Transformer
Sign In or Register to view pricing and more.

No associated products found.

Overview

100 VA, 1-Phase, 600V Primary Volts - 120/240V Secondary Volts, TA Series Industrial Control Transformer
Also known as: 047503090763, TA83311

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Primary Voltage: 600
Type: Industrial Control, Transformer
Volt Amps: 100
Phase: 1
Primary Voltage: 600

Customer Reviews

No reviews for this product
(0)