Pilot Device, 22mm, Contact Block, 1NO, M22, Front Mount

Item #: 473821

Cat #: M22-CK10

UPC: 786685278049

Sign In or Register to view pricing and more.
Documents & Guides
1 N.O. Contact Block, 22.5 mm, 600V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, M22 Series, Terminal Type: Spring Cage. ***NOTE: Can not stack these contacts, Additional contacts are attached in middle position using M22-XW***

Overview

1 N.O. Contact Block, 22.5 mm, 600V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, M22 Series, Terminal Type: Spring Cage. ***NOTE: Can not stack these contacts, Additional contacts are attached in middle position using M22-XW***
The M22 line also has a broad and useful range of accessories including various enclosures rated as high as IP69K. A large array of legend plates is also available for quick identification of function. Master lamp test contact blocks, various diaphragms, shrouds and plugs add even more functionality to this complete line.
Also known as: 786685278049, M22-CK10

Specifications

Type: Contact Block, 1 N.O.
Family / Style: M22
Volts DC: 600
Mounting: Front
Volts AC: 600
Type: Contact Block, 1 N.O.
Volts DC: 600
Volts AC: 600
Family / Style: M22
Mounting: Front

Customer Reviews

No reviews for this product
(0)